Rack for 10 Dollies

Order Code: ZT3079371S

£299.99 Inc VAT (20%)


Description

Capacity kg: 75.
Castor Wheel Diameter mm: 100.
Finish: Electro galvanised.
No. of Wheels: 4.
Type: Stand for dollies.
Wheel Material: Polypropylene.
Wheel Type: 4 swivel.Electro galvanised finish. Trolley and dolly on four 100mmdia. swivel castors. Self assembly required.

See full description
Specifications for Rack for 10 Dollies
  • Type
    Stand For Dollies
  • Capacity
    75kg
  • Wheel Type
    4 swivel
  • Finish
    Electro galvanised
  • Wheel Material
    Polypropylene
  • Number of Wheels
    4
  • Castor Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome