Roll Cage Incl. Shelves, Wooden Transport Base, Untreated Wood

Order Code: ZT2716861S

£639.99 Inc VAT (20%)


Description

Roll cage incl. shelves, wooden transport base, untreated wood. Supplied = assembled. Max. load = 500 kg. Max. load per level = 150 kg. Width = 724 mm. Depth = 815 mm. Height = 1800 mm. Wheel fittings = 4 swivel castors 2 with wheel stops. Transport dolly material = wood. Transport dolly colour = natural. Material of mesh = steel, electrolytically zinc plated. Mesh height = 1600 mm. Internal width = 665 mm. Internal depth = 780 mm. Roll container model = 3-sided. Shelves that slope forwards by 20° forward for easy loading and unloading. Zinc plating increases the level of corrosion protection. Highly manoeuvrable with 4 swivel castors. Parking brakes keep the trolley securely in place. Ready for immediate use as it is delivered fully assembled. Complete with 3 shelves. With 30 mm raised edges to protect stored goods. Max. 6 shelves. Wheels 4 swivel castors, 2 with wheel stops. Wooden transport dolly made of untreated, planed panels. Corners reinforced with zinc plated fittings. The specified max. loads are for even load distribution.

See full description
Specifications for Roll Cage Incl. Shelves, Wooden Transport Base, Untreated Wood
  • Load Capacity
    500kg
  • Supplied
    Assembled
  • Load per Level
    150kg
  • Mesh Material
    Steel, Electrolytically Zinc Plated
  • Mesh Height
    1600mm
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Roll Container Model
    3-sided
  • Depth
    815mm
  • Internal Depth
    780mm
  • Internal Width
    665mm
  • Height
    1800mm
  • Width
    724mm
  • Dolly Material
    Wood
  • Colour
    Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome