Roll Container With Plastic Dolly - 4 Sided - 2 Half Front Panels, Effective Height 1650mm

Order Code: ZT2731789S

£599.99 Inc VAT (20%)


Description

Roll container with plastic dolly, 4 sided, WxD 724 x 815 mm, 2 half front panels, effective height 1650 mm. Supplied = assembled. Width = 724 mm. Depth = 815 mm. Height = 1850 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Transport dolly material = HDPE plastic. Transport dolly colour = gentian blue. Material of mesh = steel. Mesh height = 1650 mm. Internal width = 660 mm. Internal depth = 740 mm. Internal height = 1650 mm. Number of doors = 2 pcs. Roll container model = 4-sided. Safe transport of goods and form-fit loading due to mesh panels on 4 sides. 2 half front panels - individually hinged. Zinc plating increases the level of corrosion protection. Swivel castors and fixed castors make it flexible to move to the place of use. Ready for immediate use as it is delivered fully assembled. Plastic dolly with 4 steel reinforcements. Wheels 2 swivel castors and 2 fixed castors made of polypropylene, wheel 108 mm. 2 side mesh panels, 1 rear panel and 1 front panel, electrolytically zinc plated.

See full description
Specifications for Roll Container With Plastic Dolly - 4 Sided - 2 Half Front Panels, Effective Height 1650mm
  • Wheel Type
    Polypropylene
  • Wheel Diameter
    108mm
  • Supplied
    Assembled
  • Mesh Material
    Steel
  • Roll Container Model
    4-sided
  • Mesh Height
    1650mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Finish
    Zinc Plated By Galvanization
  • Internal Width
    660mm
  • Height
    1850mm
  • Internal Height
    1650mm
  • Depth
    815mm
  • Width
    724mm
  • Internal Depth
    740mm
  • Colour
    Gentian Blue
  • Dolly Material
    HDPE Plastic
  • Number of Doors
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome