Roll Container With Wooden Transport Dolly, 3-sided, WxD 724 X 810mm, Effective Height 1650mm

Order Code: ZT2737354S

£499.99 Inc VAT (20%)


Description

Roll container with wooden transport dolly, 3-sided, WxD 724 x 810 mm, effective height 1650 mm. Supplied = assembled. Width = 724 mm. Depth = 810 mm. Height = 1830 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Transport dolly material = wood. Transport dolly colour = wood. Material of mesh = steel. Mesh height = 1650 mm. Internal width = 660 mm. Internal depth = 760 mm. Internal height = 1650 mm. Roll container model = 3-sided. Safe transport of goods and form-fit loading due to mesh panels on 3 sides. Zinc plating increases the level of corrosion protection. Ready for immediate use as it is delivered fully assembled. Swivel castors and fixed castors make it flexible to move to the place of use. Wheels 2 swivel castors and 2 fixed castors made of polypropylene, wheel 108 mm. 2 side mesh panels and 1 rear panel, electrolytically zinc plated.

See full description
Specifications for Roll Container With Wooden Transport Dolly, 3-sided, WxD 724 X 810mm, Effective Height 1650mm
  • Wheel Diameter
    108mm
  • Wheel Type
    Polypropylene
  • Supplied
    Assembled
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Mesh Height
    1650mm
  • Mesh Material
    Steel
  • Roll Container Model
    3-sided
  • Finish
    Zinc Plated By Galvanization
  • Height
    1830mm
  • Depth
    810mm
  • Internal Height
    1650mm
  • Width
    724mm
  • Internal Depth
    760mm
  • Internal Width
    660mm
  • Dolly Material
    Wood
  • Colour
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome