Rotating Dolly, Max. Load 2000 Kg, LxW 685 X 515mm

Order Code: ZT2696021S

£1,799.99 Inc VAT (20%)


Description

Rotating dolly, max. load 2000 kg, LxW 685 x 515 mm. Supplied = assembled. Max. load = 2000 kg. Number of wheels = 3 pcs. Wheel material = nylon. Castor width = 85 mm. Castor diameter = 85 mm. Height = 110 mm. Length = 685 mm. Width = 515 mm. Platform material = rubber with waffle tread. Platform diameter = 170 mm. Material = metal. Product type = transport dollies. Fittings = non-slip support base. Application = diverse. Optimally suited for easy and quick transport of heavy loads, e.g. machines. Load cannot slip due to rubber coated bearing plates. Rollers can be turned and moved in every direction. Transport heavy loads without any great effort - ball bearing mounted rollers ensure smooth running and can also be rotated by 360°.

See full description
Specifications for Rotating Dolly, Max. Load 2000 Kg, LxW 685 X 515mm
  • Load Capacity
    2000kg
  • Product Type
    Transport Dollies
  • Supplied
    Assembled
  • Platform Material
    Rubber with Waffle Tread
  • Wheel Material
    Nylon
  • Material
    Metal
  • Length
    685mm
  • Number of Wheels
    3
  • Width
    515mm
  • Height
    110mm
  • Castor Width
    85mm
  • Fittings
    Non-Slip Support Base
  • Castor Diameter
    85mm
  • Applications
    Diverse
  • Platform Diameter
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome