Rotating Dolly, Max. Load 4000 Kg, LxW 760 X 555mm

Order Code: ZT2696068S

£2,599.99 Inc VAT (20%)


Description

Rotating dolly, max. load 4000 kg, LxW 760 x 555 mm. Supplied = assembled. Max. load = 4000 kg. Number of wheels = 5 pcs. Wheel material = nylon. Castor width = 85 mm. Castor diameter = 85 mm. Height = 110 mm. Length = 760 mm. Width = 555 mm. Platform material = rubber with waffle tread. Platform diameter = 250 mm. Material = metal. Product type = transport dollies. Fittings = non-slip support base. Application = diverse. Optimally suited for easy and quick transport of heavy loads, e.g. machines. Load cannot slip due to rubber coated bearing plates. Rollers can be turned and moved in every direction. Transport heavy loads without any great effort - ball bearing mounted rollers ensure smooth running and can also be rotated by 360°.

See full description
Specifications for Rotating Dolly, Max. Load 4000 Kg, LxW 760 X 555mm
  • Product Type
    Transport Dollies
  • Load Capacity
    4000kg
  • Supplied
    Assembled
  • Platform Material
    Rubber with Waffle Tread
  • Material
    Metal
  • Wheel Material
    Nylon
  • Width
    555mm
  • Height
    110mm
  • Number of Wheels
    5
  • Length
    760mm
  • Fittings
    Non-Slip Support Base
  • Castor Diameter
    85mm
  • Applications
    Diverse
  • Platform Diameter
    250mm
  • Castor Width
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome