Security Roll Container, Nestable, With 2 Doors, Max. Load 500 Kg

Order Code: ZT2731775S

£1,199.99 Inc VAT (20%)


Description

Security roll container, nestable, with 2 doors, max. load 500 kg. Supplied = assembled. Max. load = 500 kg. Max. load per level = 150 kg. Width = 1200 mm. Depth = 800 mm. Height = 1820 mm. Finish = zinc plated by galvanization. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel type = elastic tyres. Wheel diameter = 125 mm. Wheel bearing = ball bearing. Transport dolly material = steel. Material of mesh = steel. Mesh height = 1545 mm. Internal width = 1145 mm. Internal depth = 735 mm. Internal height = 1545 mm. Mesh size of side panels = 100x50x4 mm. Mesh width for rear wall = 100x50x4 mm. Front panel mesh size = 100x50x4 mm. Number of doors = 2 pcs. Roll container model = 5-sided. Nestable - slide inside each other to save space. Closed on all sides - protection from unwanted access. Zinc plating increases the level of corrosion protection. Safe transport of goods and form-fit loading due to mesh panels on 5 sides. Highly manoeuvrable with 4 swivel castors. Parking brakes keep the trolley securely in place. Ready for immediate use as it is delivered fully assembled. Nestable roll containers, 4-sided with cover. External dimensions 1200 x 800 x 1820 mm. Internal dimensions 1145 x 735 x 1545 mm. Wire bracing 100 x 50 x 4 mm. With 1 folding intermediate shelf, fixed to the rear wall. With 4 swivel castors, 2 with wheel stops, wheel 125 mm with blue elastic tyres. Surface electrolytically zinc plated in blue. Version in wire mesh size 50 x 50 x 4 mm also available on request.

See full description
Specifications for Security Roll Container, Nestable, With 2 Doors, Max. Load 500 Kg
  • Wheel Bearing
    Ball Bearing
  • Load Capacity
    500kg
  • Wheel Type
    Elastic Tyres
  • Wheel Diameter
    125mm
  • Supplied
    Assembled
  • Mesh Size of Side Panels
    100x50x4mm
  • Load per Level
    150kg
  • Front Panel Mesh Size
    100x50x4mm
  • Mesh Material
    Steel
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Roll Container Model
    5-sided
  • Mesh Width For Rear Wall
    100x50x4mm
  • Mesh Height
    1545mm
  • Finish
    Zinc Plated By Galvanization
  • Depth
    800mm
  • Width
    1200mm
  • Internal Height
    1545mm
  • Height
    1820mm
  • Internal Width
    1145mm
  • Internal Depth
    735mm
  • Number of Doors
    2
  • Dolly Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome