Swivel Castor Set For Material Lifter, LxW 160 X 43mm, Max. Load 120 Kg

Swivel Castor Set For Material Lifter, LxW 160 X 43mm, Max. Load 120 Kg

Order Code: ZT2747231S

£129.99 Inc VAT (20%)


Description

Swivel castor set for material lifter, LxW 160 x 43 mm, max. load 120 kg. Supplied = assembled. Width = 43 mm. Max. load = 120 kg. Length = 160 mm.

Specifications for Swivel Castor Set For Material Lifter, LxW 160 X 43mm, Max. Load 120 Kg
  • Load Capacity
    120kg
  • Supplied
    Assembled
  • Width
    43mm
  • Length
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome