Tilting Dolly Max. Load 1000 Kg for Euro Pallets/Mesh Pallets/Stacking Containers LxWxH 1683 x 840 x 405 mm

Order Code: ZT4132313S

£3,399.99 Inc VAT (20%)


Description

Tilting dolly, max. load 1000 kg, for Euro pallets/mesh pallets/stacking containers, LxWxH 1683 x 840 x 405 mm. Supplied = assembled. Finish = powder coated. Platform length = 1210 mm. Platform width = 800 mm. Loading height = 320 mm. Length = 1683 mm. Width = 840 mm. Height = 405 mm. For container size = 1200x800 mm. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber fully elastic. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Product type = wheeled bases, tilting. Application = for pallets, for containers. Pulling/pushing speed under load = 4 km/h. Ergonomic material removal using progressive foot-operated hydraulics up to 20°. Ideal for ensuring pallets, boxes and containers are available. Robust steel construction, high quality powder coating. Very high max. load. Ergonomic and less strenuous removal of materials due to the tilt of the dolly. Foot-operated hydraulics are used to progressively tilt the dolly up to 20°. Optional accessories: - Drawbar and pin coupling. This allows you to make several dollies suitable for tugger trains. - Push handles can be mounted on both ends to make movement easier. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Tilting Dolly Max. Load 1000 Kg for Euro Pallets/Mesh Pallets/Stacking Containers LxWxH 1683 x 840 x 405 mm
  • Product Type
    Wheeled Bases, Tilting
  • Wheel Diameter
    200mm
  • Finish
    Powder Coat
  • Platform Length
    1210mm
  • Loading Height
    320mm
  • Platform Width
    800mm