Transport Dolly With Grip Hole, MM 1318, Castors For Hard Floors, Pack Of 2, LxW 575 X 300mm

Order Code: ZT2688899S

£129.99 Inc VAT (20%)


Description

Transport dolly with grip hole, MM 1318, castors for hard floors, pack of 2, LxW 575 x 300 mm. Supplied = assembled. Max. load = 200 kg. Platform length = 575 mm. Platform width = 300 mm. Length = 575 mm. Width = 300 mm. Height = 100 mm. Platform material = MDF panel. Platform colour = grey white, black. Wheel fittings = 4 swivel castors. Wheel type = transport device castors. Wheel diameter = 63 mm. Wheel bearing = plain bearing. Number of handles = 1 pcs. Handle type = suspension hole. Finish = melamine coated. Weight = 2.79 kg. Product type = transport dollies. Design of castors = castors for hard floors. Panel thickness = 18 mm. Weight per item = 1.4 kg. High weather and light resistance. Resistant to scratching and signs of wear. Particularly hard wearing and easy care. Material The transport aid represents high quality and safety. It is the first product to combine the outstanding material characteristics of coated panel materials that have been tried and tested in furniture making with the high strength of sturdy MDF panels. MDF (medium density fibreboard) is a high quality wooden material made of fine residual wood fibres that have been gently pressed to form a panel. Both the platform and its bottom side are covered with a special additional coating that is characterised by high weather and light resistance. The heavy duty transport dolly is also extremely robust due to the special coating, resistant to scratching and signs of wear, and particularly hard wearing and easy care. Technology + design The transport aid is ideally suited for easily and comfortably moving really heavy transport loads - in the office, in the workshop, at home, when shopping and when moving. Four smooth running transport device castors with solid rubber tyres and sheet steel rims ensure optimal mobility on all soft/robust floor surfaces. Additional benefits: a practical grip hole makes comfortable transport of the transport aid from and to its place of use possible, and allows it to be hung up to save space. Our quality bonus: the transport aid has been tested for quality, safety and durability. Platform made of high quality MDF, 18 mm, with water repellent special melamine coating. 4 anti-slip pads and suspension hole. Platform size 575 x 300 mm, height 100 mm, max. load 200 kg. Four smooth running transport device castors, 63 mm, as an ultrasoft model for hard floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for Transport Dolly With Grip Hole, MM 1318, Castors For Hard Floors, Pack Of 2, LxW 575 X 300mm
  • Product Type
    Transport Dollies
  • Wheel Type
    Transport Device Castors
  • Finish
    Melamine Coated
  • Load Capacity
    200kg
  • Wheel Diameter
    63mm
  • Supplied
    Assembled
  • Wheel Bearing
    Plain Bearing
  • Platform Material
    MDF Panel
  • Platform Length
    575mm
  • Wheel Fittings
    4 Swivel Castors
  • Pack Quantity
    2
  • Weight
    1.4kg
    2.79kg
  • Height
    100mm
  • Length
    575mm
  • Width
    300mm
  • Platform Colour
    Grey White, Black
  • Handle Type
    Suspension Hole
  • Panel Thickness
    18mm
  • Platform Width
    300mm
  • Design of Castors
    Castors for Hard Floors
  • Number of Handles
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome