Transport Dolly With Sloping Shelf, HDPE Plastic, Blue

Order Code: ZT2704371S

£239.99 Inc VAT (20%)


Description

Transport dolly with sloping shelf, HDPE plastic, blue. Supplied = assembled. Width = 724 mm. Depth = 815 mm. Height = 222 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = nylon. Wheel diameter = 108 mm. Transport dolly material = HDPE plastic. Transport dolly colour = light blue. Highly versatile. The gradient makes filling easier. The downward gradient secures goods during transport. Plastic transport dolly with a shelf that slopes downwards, height difference front/rear -40 mm, 1 reinforcement, integrated chassis with nylon (PA) castors. Please note: standard side mesh and rear panels can be added, always use 3-sided bodies due to the shelf gradient.

See full description
Specifications for Transport Dolly With Sloping Shelf, HDPE Plastic, Blue
  • Wheel Type
    Nylon
  • Wheel Diameter
    108mm
  • Supplied
    Assembled
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Depth
    815mm
  • Width
    724mm
  • Height
    222mm
  • Colour
    Light Blue
  • Dolly Material
    HDPE Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome