Transport Dolly XL, Max. Load 500 Kg, LxWxH 810 X 720 X 195mm, Light Blue

Order Code: ZT2715595S

£139.99 Inc VAT (20%)


Description

Transport dolly XL, max. load 500 kg, LxWxH 810 x 720 x 195 mm, light blue. Supplied = assembled. Max. load = 500 kg. Platform length = 810 mm. Platform width = 720 mm. Loading height = 195 mm. Length = 810 mm. Width = 720 mm. Height = 195 mm. Platform material = polyethylene (low pressure PE/HDPE) Platform colour = light blue RAL 5012. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Wheel bearing = roller bearing. Weight = 9 kg. Product type = transport dollies. Particularly robust construction. Stackable to save space. Made of polyethylene (HDPE) , 100% recyclable. Platform reinforced with two flat irons. 2 swivel castors and 2 fixed castors made of polypropylene, roller bearings and metal thread guard. Swivel castors with double ball bearings.

See full description
Specifications for Transport Dolly XL, Max. Load 500 Kg, LxWxH 810 X 720 X 195mm, Light Blue
  • Wheel Diameter
    108mm
  • Product Type
    Transport Dollies
  • Wheel Type
    Polypropylene
  • Load Capacity
    500kg
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Platform Length
    810mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Weight
    9kg
  • Width
    720mm
  • Length
    810mm
  • Height
    195mm
  • Loading Height
    195mm
  • Platform Colour
    Light Blue
  • Platform Width
    720mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome