0
1
2
3

Tyre & Wheel Handling Dolly 127KG Capacity

Order Code: ZT1231663P

£119.99 Inc VAT (20%)


Description

Enables commercial sized wheels and tyres to be removed/installed on hub studs.
Fork Centres: 535mm.
Length: 1255mm.

Specifications for Tyre & Wheel Handling Dolly 127KG Capacity
  • MFR Part No.
    TH002
  • Nett Weight
    7.45kg
  • Capacity
    127kg
  • Wheel Diameter
    Fork Centres, 535mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome