0
1

2" BSP Cast Iron Treacle/High Vicosity Tap

Order Code: ZT1047896X

£20.99 Inc VAT (20%)


Description

2” BSP Thread
Cast iron body (BTT2C) with brass faceplate for an excellent seal and easy flow control. Ideal for high viscosity fluids.

Specifications for 2" BSP Cast Iron Treacle/High Vicosity Tap
  • Weight
    1.5kg
  • Additional Features
    Brass faceplate
  • Seal Material
    Brass
  • Thread Size
    2in
  • Thread Type
    BSP
  • Body Material
    Cast Iron
  • MFR Part No.
    BTT2C
  • Closure Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome