3/4" BSP Alloy Self-closing Drum Tap
0
1

3/4" BSP Alloy Self-closing Drum Tap

Order Code: ZT1047889XCopy

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%

Order by 3pm, get it Tomorrow

Description

3/4” BSP Thread
General-purpose safety taps for fluid dispensing on 210ltr drums. Standard alloy - BTSA. Lockable, nylon seal.

Specifications for 3/4" BSP Alloy Self-closing Drum Tap
  • Additional Features
    For use on 210ltr drums
  • Seal Material
    Nylon
  • Closure Type
    Self-closing
  • Thread Type
    BSP
  • MFR Part No.
    BTSA
  • Body Material
    Alloy
  • Weight
    150g
  • Thread Size
    3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome