2" BSP Brass Drum Vent

2" BSP Brass Drum Vent

Order Code: ZT1047900XCopy

£39.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

125
Used to allow air to fill the vacuum left by dispensing fluid. For use in conjunction with 3/4” drum tap. 2” BSP thread. Nitrile seal.

Specifications for 2" BSP Brass Drum Vent
  • Body Material
    Brass
  • Weight
    462g
  • Thread Size
    2in
  • MFR Part No.
    125
  • Thread Type
    BSP
  • For Use With
    3/4" drum tap
  • Additional Features
    Allowing Air to fill the Vacuum Left by Dispensing fluid
  • Seal Material
    Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome