All-purpose Litter Picker, Length 97 Cm, Black/Green

All-purpose Litter Picker, Length 97 Cm, Black/Green

Order Code: ZT2688011SCopy

£81.99 Inc VAT (20%)


Description

All-purpose litter picker, length 97 cm, black/green. Supplied = assembled. Length = 970 mm. Material = steel/plastic. Model = grippers. Product type = grabbers. No bending over - no aching back, no injuries. Hygienic rubbish disposal. Rubber coating provides an optimum grip. The all-purpose litter picker for universal rubbish disposal (cans, cigarette butts, bottles etc.)

Specifications for All-purpose Litter Picker, Length 97 Cm, Black/Green
  • Product Type
    Grabbers
  • Supplied
    Assembled
  • Material
    Steel/Plastic
  • Length
    970mm