Drum Gripper With 3-point Clamping System, For 60 To 220 L Drums, Galvanised

Drum Gripper With 3-point Clamping System, For 60 To 220 L Drums, Galvanised

Order Code: ZT2736321SCopy

£2,299.99 Inc VAT (20%)


Description

Drum gripper with 3-point clamping system, for 60 to 220 l drums, galvanised. Supplied = assembled. Finish = zinc plated. Colour = zinc plated. Height = 900 mm. Length = 630 mm. Width = 630 mm. Max. load = 400 kg. Number of drums = 1 pcs. Drum holder = 60 - 220 litre drums. Weight = 19 kg. Product type = drum clamps. 3-point clamping system. Automatic eccentric lock. Ideal for loading overpack or salvage drums. Adjustable positioning. Drum gripper with 3-point clamping system for 60 to 220 litre steel bung drums and drums with lids, rolling hoop drums, plastic L-ring drums, plastic double L-ring drums and plastic drums with lids, max. load 400 kg.

See full description
Specifications for Drum Gripper With 3-point Clamping System, For 60 To 220 L Drums, Galvanised
  • Product Type
    Drum Clamps
  • Load Capacity
    400kg
  • Colour
    Zinc Plated
  • Finish
    Zinc Plated
  • Supplied
    Assembled
  • Drum Holder
    60 - 220L Drums
  • Height
    900mm
  • Weight
    19kg
  • Width
    630mm
  • Length
    630mm
  • Number of Drums
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome