Drum Gripper With 4-point Clamping System - For 200 L Steel Bung Drums And Drums With Lids - Galvanised

Drum Gripper With 4-point Clamping System - For 200 L Steel Bung Drums And Drums With Lids - Galvanised

Order Code: ZT2736310SCopy

£1,199.99 Inc VAT (20%)


Description

Drum gripper with 4-point clamping system, for 200 l steel bung drums and drums with lids, 220 l plastic L-ring drums, galvanised. Supplied = assembled. Finish = zinc plated. Colour = zinc plated. Height = 335 mm. Length = 875 mm. Width = 675 mm. Max. load = 350 kg. Number of drums = 1 pcs. Drum holder = 200 - 220 litre drums. Weight = 11 kg. Product type = drum clamps. 4-point clamping system. Released by activating the guide rod. Drum gripper with 4-point clamping system for 200 l steel bung drums and drums with lids, 220 l plastic L-ring drums and plastic double L-ring drums, max. load 350 kg.

See full description
Specifications for Drum Gripper With 4-point Clamping System - For 200 L Steel Bung Drums And Drums With Lids - Galvanised
  • Product Type
    Drum Clamps
  • Finish
    Zinc Plated
  • Load Capacity
    350kg
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • Drum Holder
    200 - 220L Drums
  • Weight
    11kg
  • Height
    335mm
  • Number of Drums
    1
  • Length
    875mm
  • Width
    675mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome