RG Rail Gripper, Gripping Range 15 - 85mm, Max. Load 2000 Kg

RG Rail Gripper, Gripping Range 15 - 85mm, Max. Load 2000 Kg

Order Code: ZT2692852SCopy

Qty of 2 for
£539.98 Inc VAT (20%)
£269.99 each

This product must be ordered in multiples of 2

Description

RG rail gripper, gripping range 15 - 85 mm, max. load 2000 kg, 2+ items. Supplied = pre-assembled, final assembly by customer. Max. load = 2000 kg. Gripping range = 15 - 85 mm. Weight = 6.2 kg. Product type = grabbers. Adjustable gripping range. Extremely robust. High quality workmanship. Profile lifting clamp for rails or support profiles. Easy handling using automatic, spring loaded locking mechanism when open.

Specifications for RG Rail Gripper, Gripping Range 15 - 85mm, Max. Load 2000 Kg
  • Product Type
    Grabbers
  • Load Capacity
    2000kg
  • Gripping Range
    15 - 85mm
  • Weight
    6.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome