RTG Round Material Gripper, Gripping Range 120 - 220mm, Max. Load 3000 Kg

RTG Round Material Gripper, Gripping Range 120 - 220mm, Max. Load 3000 Kg

Order Code: ZT2692910SCopy

£2,399.99each Inc VAT (20%)
£4,799.98 minimum order value

Minimum order quantity: 2.

Description

RTG round material gripper, gripping range 120 - 220 mm, max. load 3000 kg, 2+ items. Supplied = pre-assembled, final assembly by customer. Max. load = 3000 kg. Gripping range = 120 - 220 mm. Weight = 32 kg. Product type = grabbers. Suitable for many materials. High quality workmanship. Adjustable gripping range. Lifting gripper for components with round profiles. Suitable for many materials, e.g. steel, concrete, wood, etc. Easy to secure to component using locking mechanism when open.

See full description
Specifications for RTG Round Material Gripper, Gripping Range 120 - 220mm, Max. Load 3000 Kg
  • Product Type
    Grabbers
  • Load Capacity
    3000kg
  • Gripping Range
    120 - 220mm
  • Weight
    32kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome