Rtg Round Material Gripper, Gripping Range 50 - 100mm, Max. Load 500 kg

Rtg Round Material Gripper, Gripping Range 50 - 100mm, Max. Load 500 kg

Order Code: ZT2692806SCopy

£519.99each Inc VAT (20%)
£1,039.98 minimum order value

Minimum order quantity: 2.

Description

RTG round material gripper, gripping range 50 - 100 mm, max. load 500 kg, 2+ items. Supplied = pre-assembled, final assembly by customer. Max. load = 500 kg. Gripping range = 50 - 100 mm. Weight = 3.2 kg. Product type = grabbers. Suitable for many materials. High quality workmanship. Adjustable gripping range. Lifting gripper for components with round profiles. Suitable for many materials, e.g. steel, concrete, wood, etc. Easy to secure to component using locking mechanism when open.

See full description
Specifications for Rtg Round Material Gripper, Gripping Range 50 - 100mm, Max. Load 500 kg
  • Product Type
    Grabbers
  • Load Capacity
    500kg
  • Gripping Range
    50 - 100mm
  • Weight
    3.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome