RTG Round Material Gripper, Gripping Range 80 - 130mm, Max. Load 2000 Kg

RTG Round Material Gripper, Gripping Range 80 - 130mm, Max. Load 2000 Kg

Order Code: ZT2692789SCopy

£1,439.99each Inc VAT (20%)
£2,879.98 minimum order value

Minimum order quantity: 2.

Description

RTG round material gripper, gripping range 80 - 130 mm, max. load 2000 kg, 2+ items. Supplied = pre-assembled, final assembly by customer. Max. load = 2000 kg. Gripping range = 80 - 130 mm. Weight = 16 kg. Product type = grabbers. Suitable for many materials. High quality workmanship. Adjustable gripping range. Lifting gripper for components with round profiles. Suitable for many materials, e.g. steel, concrete, wood, etc. Easy to secure to component using locking mechanism when open.

See full description
Specifications for RTG Round Material Gripper, Gripping Range 80 - 130mm, Max. Load 2000 Kg
  • Product Type
    Grabbers
  • Load Capacity
    2000kg
  • Weight
    16kg
  • Gripping Range
    80 - 130mm