B-Rd 100R Fixed Sheet Steel Castor Wheel X Width 100 x 30 mm Max. Load 100 kg

Order Code: ZT4129992S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

B-RD 100R fixed sheet steel castor, wheel Ø x width 100 x 30 mm, max. load 100 kg. Supplied = assembled. Wheel diameter = 100 mm. Structure = fixed castor. Wheel material = rubber. Material of rim = sheet steel. Max. load at 4 km/h = 100 kg. Type of mounting = with top plate. Wheel width = 30 mm. Overall height = 125 mm. Wheel bearing = roller bearing. Fixed castor plate dimensions = 100x85 mm. Sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Tyres: two component solid rubber. Sturdy rim construction with steel pipe hub, centrally pressed, electrolytically zinc plated. Chemical resistance to many aggressive media, but not to oils. Temperature resistance: -25 °C to +80 °C, reduced max. load above +60 °C. Fixed sheet steel castor, medium duty model, with mounting plate, wheel with two component solid rubber tyres, Blickle Comfort, with sheet steel rim.

See full description
Specifications for B-Rd 100R Fixed Sheet Steel Castor Wheel X Width 100 x 30 mm Max. Load 100 kg
  • Wheel Material
    Rubber
  • Wheel Width
    30mm
  • Product Type
    Fixed Castor
  • Rim Material
    Sheet Steel
  • Overall Height
    125mm
  • Wheel Diameter
    100mm
  • Mounting Type
    With Top Plate
  • Wheel Bearing
    Roller Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome