Eco Light Duty Swivel Castors Wheel 50 mm Pack of 4 Tpr Swivel Castor with Wheel Stop

Order Code: ZT4131862S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

ECO light duty swivel castors, wheel Ø 50 mm, pack of 4, TPR, swivel castor with wheel stop. Supplied = pre-assembled, final assembly by customer. Wheel diameter = 50 mm. Structure = swivel castor with wheel stop. Wheel material = TPR. Max. load at 4 km/h = 50 kg. Type of mounting = with top plate. Overall height = 72 mm. Swivel castor offset = 25 mm. Screw hole diameter = 6 mm. Swivel castor plate dimensions = 50x50 mm. Screw hole spacing = 35x35 mm. Housing surface = zinc plated. Wheel made of high quality plastic, ULTRASOFT running surface for hard/sensitive floor surfaces. Max. load 50 kg.

See full description
Specifications for Eco Light Duty Swivel Castors Wheel 50 mm Pack of 4 Tpr Swivel Castor with Wheel Stop
  • Wheel Diameter
    50mm
  • Product Type
    Swivel Castor
  • Overall Height
    72mm
  • Mount Type
    With Top Plate
  • Screw Hole Spacing
    35x35mm
  • Housing Surface
    Zinc Plated
  • Screw Hole Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome