Levelling Swivel Castor - Height Adjustable Locking Foot

Order Code: ZT2741493S

£469.99 Inc VAT (20%)


Description

Levelling swivel castor, height adjustable locking foot, polyurethane, max. load 180 kg, x W 80 x 30 mm. Supplied = assembled. Wheel diameter = 80 mm. Structure = swivel castor. Wheel material = polyurethane (PU) Material of rim = cast aluminium. Housing material = steel. Max. load at 4 km/h = 180 kg. Type of mounting = with top plate. Wheel width = 30 mm. Overall height = 121 mm. Wheel bearing = ball bearing. Temperature resistance = -25 °C to +70 °C. Swivel castor offset = 56 mm. Screw hole diameter = 9 mm. Swivel castor plate dimensions = 100x85 mm. Screw hole spacing = 80x60 mm. Housing surface = zinc plated. Shore hardness = 92 A. Primarily for mobile use. Height adjustable locking foot, fixed wheel. Mobility with height adjustment. Very stable. Rotating activation lever. Housing made of electrolytically zinc plated sheet steel, blue passivated, with dual ball bearings in the live ring, with live ring seal. Locking foot made of steel. Stable footing due to integrated, height adjustable locking foot. The height of the locking foot is adjusted using rotating activation and release lever.

See full description
Specifications for Levelling Swivel Castor - Height Adjustable Locking Foot
  • Wheel Material
    Polyurethane (PU)
  • Wheel Diameter
    80mm
  • Overall Height
    121mm
  • Supplied
    Assembled
  • Rim Material
    Cast Aluminium
  • Load at 4 km/h
    180kg
  • Mounting Type
    With Top Plate
  • Screw Hole Spacing
    80x60mm
  • Temperature Resistance
    25°C To +70°C
  • Shore Hardness
    92A
  • Structure
    Swivel Castor
  • Screw Hole Diameter
    9mm
  • Housing Material
    Steel
  • Wheel Width
    30mm
  • Swivel Castor Offset
    56mm
  • Fixing Plate Size
    100x85mm
  • Housing Surface
    Zinc Plated
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome