Lk-Gspo 65K Sheet Steel Swivel Castor Wheel X Width 65 x 40 mm Max. Load 350 kg

Order Code: ZT4131218S

£249.99 Inc VAT (20%)


Description

LK-GSPO 65K sheet steel swivel castor, wheel Ø x width 65 x 40 mm, max. load 350 kg. Supplied = assembled. Wheel diameter = 65 mm. Structure = swivel castor. Wheel material = plastic. Material of rim = cast nylon. Max. load at 4 km/h = 350 kg. Type of mounting = with top plate. Wheel width = 40 mm. Overall height = 90 mm. Wheel bearing = ball bearing. Swivel castor plate dimensions = 100x85 mm. Thick sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. For floors that are sensitive to pressure, observe surface pressure. Tested in accordance with EN 12530. Double ball bearing in the ring bearing. Stable centre bolt (from wheel Ø 125 x 50 mm) Ring bearing seal. Minimum ring bearing play, smooth run, long service life due to dynamic Blickle riveting. High quality cast nylon, reaction cast, does not break, hardness 80 Shore D, natural beige. High chemical resistance to many aggressive media. Reduced moisture absorption. Temperature resistance: -20 °C to +80 °C, reduced max. load above +35 °C. Sheet steel swivel castor, heavy model, with mounting plate.

See full description
Specifications for Lk-Gspo 65K Sheet Steel Swivel Castor Wheel X Width 65 x 40 mm Max. Load 350 kg
  • Bearing Type
    Ball Bearing
  • Product Type
    Swivel Castor
  • Wheel Width
    40mm
  • Wheel Material
    Plastic
  • Mounting Type
    With Top Plate
  • Overall Height
    90mm
  • Wheel Diameter
    65mm
  • Colour
    Natural Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome