Lr-Gspo 60K Sheet Steel Compact Swivel Castor Wheel 60 mm Max. Load 250 Kg Swivel Castor

Order Code: ZT4132156S

£149.99 Inc VAT (20%)


Description

LR-GSPO 60K sheet steel compact swivel castor, wheel Ø 60 mm, max. load 250 kg, swivel castor. Supplied = assembled. Wheel diameter = 60 mm. Structure = swivel castor. Wheel material = plastic. Material of rim = cast nylon. Max. load at 4 km/h = 250 kg. Type of mounting = with bolt hole. Wheel width = 32 mm. Overall height = 80 mm. Wheel bearing = ball bearing. Swivel castor plate dimensions = 70 mm. Sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Tested in accordance with EN 12530. Double ball bearing in the ring bearing. Stable centre bolt. Minimum ring bearing play, smooth run, long service life due to dynamic Blickle riveting. High quality cast nylon, reaction cast, does not break, hardness 80 Shore D, natural beige. High chemical resistance to many aggressive media. Reduced moisture absorption. Temperature resistance: -20 °C to +80 °C, reduced max. load above +35 °C. For floors that are sensitive to pressure, observe surface pressure.

See full description
Specifications for Lr-Gspo 60K Sheet Steel Compact Swivel Castor Wheel 60 mm Max. Load 250 Kg Swivel Castor
  • Wheel Diameter
    60mm
  • Product Type
    Swivel Castor
  • Mounting Type
    With bolt Hole
  • Wheel Width
    32mm
  • Overall Height
    80mm
  • Wheel Material
    Plastic
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome