14 Layer Eco Drying Rack

14 Layer Eco Drying Rack

Order Code: ZT4906095SCopy

£149.99 Inc VAT (20%)
£159.996% off


Description

The Gibbs Sandtech Eco rack is the most affordable and dependable handling solution on the market.
Thousands of businesses worldwide rely on the Eco Rack for drying, storing or transporting items before, during and after manufacture. From furniture and woodworking to aerospace and automotive, the Eco Rack is valued for its versatility and sturdiness.
This easy to build rack can be assembled in 2 ways, allowing you to space the uprights either 300 or 600mm apart to suit the size of your work piece.
Included are plastic sleeves, end bungs and heavy-duty rubber castors; everything you need to improve your work space.
Key Features:
• Steel self-assembly drying rack.
• 14 layers capable of supporting 20kg each. (500mm long, 85mm apart)
• 280kg total payload.
• Can built 2 ways. (300 or 600mm spacing between uprights)
• Fully swivelling castors for easy transport.
• Plastic sleeves to protect the work piece.
• 1665mm overall height.
• Packaged weight 25kg. (1 rack per pack)

See full description
Specifications for 14 Layer Eco Drying Rack
  • Product Type
    Drying Racks
  • Overall Height
    1665mm
  • Material
    Steel
  • Shelf Capacity
    20kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome