16926910.51 Extra Shelf 525 x 350mm for Window Door Cupboard

Order Code: ZT1215184X

£219.99 Inc VAT (20%)


Description

Verso galvanised shelves make optimum use of available storage space within Verso cabinets, cupboards and storage benches.
• Suitable for 550mm(d) cupboards within drawer cabinets and 550mm(d) Verso Cupboards
• Choose from 3 sizes to suit cupboard width:
o 525mm(w) (also compatible with 443mm(w) cupboards/open sections in Verso Storage Benches)
o 800mm(w) (also compatible with 718mm(w) cupboards/open sections in Verso Storage Benches)
o 1050mm(w)
• Also compatible with Verso Shelf Cupboards 525mm-1050mm(w) x 550mm(d)

See full description
Specifications for 16926910.51 Extra Shelf 525 x 350mm for Window Door Cupboard
  • Height
    25mm
  • Depth
    312mm
  • Width
    525mm
  • MFR Part No.
    16926910.51
  • Weight
    2kg
  • Shelf Capacity
    75kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome