Additional Shelf, Pack Of 2, Shelf Width 1000mm, Shelf Depth 400mm

Additional Shelf, Pack Of 2, Shelf Width 1000mm, Shelf Depth 400mm

Order Code: ZT2727161SCopy

£269.99 Inc VAT (20%)


Description

Additional shelf, pack of 2, shelf width 1000 mm, shelf depth 400 mm. Supplied = flat pack. Width = 1000 mm. Depth = 400 mm. Shelf type = shelf. Material = sheet steel, coated. Finish = anti-bacterial coating. Max. load = 145 kg. Weight per item = 3.05 kg. Product type = accessories for hygienic shelving units. Pack of 2.

Specifications for Additional Shelf, Pack Of 2, Shelf Width 1000mm, Shelf Depth 400mm
  • Material
    Sheet Steel, Coated
  • Supplied
    Flat Pack
  • Load Capacity
    145kg
  • Pack Quantity
    2
  • Width
    1000mm
  • Depth
    400mm
  • Weight
    3.05kg
  • Shelf Type
    Shelf
  • Finish
    Anti-Bacterial Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome