BERYLLIUMplus Side Cutter Spark Free Overall Length 165 mm

Order Code: ZT4131014S

£339.99 Inc VAT (20%)


Description

BERYLLIUMplus side cutter, spark free, overall length 165 mm. Supplied = assembled. Area of application = for all types of wire, piano wire. Conforms to = DIN ISO 5749. Handle = 2-component handle. Cutting length = 20 mm. Head height (A) = 10 mm. Product type = side cutters. With a 2-component handle. For different types of wire. Spark free and explosion protected. Corrosion resistant, highly shatterproof. Copper-beryllium (non-ferrous alloy) Based on DIN ISO 5749.

See full description
Specifications for BERYLLIUMplus Side Cutter Spark Free Overall Length 165 mm
  • Product Type
    Side Cutters
  • Overall Length
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome