Boltless Shelving Unit - Blue - HxWxD 1780 X 900 X 450mm

Order Code: ZT2735418S

£239.99 Inc VAT (20%)


Description

Boltless shelving unit, blue, 5 moulded chipboard shelves, max. load 265 kg, HxWxD 1780 x 900 x 450 mm. Supplied = flat pack. Shelf unit type = standard unit. Number of shelves = 5 pcs. Shelf depth = 450 mm. Max. shelf load = 265 kg. Shelf unit height = 1780 mm. Overall width = 900 mm. Max. bay load = 1325 kg. Design = plug in. Shelf width = 900 mm. Overall depth = 450 mm. Material = sheet steel. Colour of uprights = blue. Shelf height adjustment increments = 35 mm. Shelf material = chipboard. Easy plug in assembly - can be plugged together within minutes. 5 adjustable, high density moulded chipboard shelves. Tested and certified according to European production standards. Suitable for general storage applications in warehouses, workshops and garages. If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. Light-duty industrial shelving with a load capacity of up to 265 kg. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Boltless Shelving Unit - Blue - HxWxD 1780 X 900 X 450mm
  • Material
    Sheet Steel
  • Number of Shelves
    5
  • Design
    Plug In
  • Supplied
    Flat Pack
  • Load Capacity
    265kg
  • Width on Shaft
    900mm
  • Shelf Capacity
    265kg
  • Overall Width
    900mm
  • Shelf Type
    Standard Unit
  • Shelf Depth
    450mm
  • Shelf Width
    900mm
  • Shelf Material
    Chipboard
  • Shelf Unit Height
    1780mm
  • Overall Depth
    450mm
  • Colour of Uprights
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome