Boltless Steel Shelving With Steel Shelves - 150kg - 1000mm High

Order Code: ZT3078638S

£139.99 Inc VAT (20%)


Description

Colour: Dark grey.
Depth mm: 300.
Dimensions: H x W x D mm: 900 x 1000 x 300.
Finish: Powder coated.
Height mm: 900.
Material: Steel.
No. of Shelves: 3.
Product Type: Boltless.
Width mm: 1000.Ideal for A4 or foolscap box files. Self assembly required. Dark grey powder coated finish. Steel shelves. Three shelf unit measures H x W x D: 1000 x 1000 x 300mm. Five shelf unit measures H x W x D: 1800 x 1000 x 300mm. Shelf capacity 150kg.

See full description
Specifications for Boltless Steel Shelving With Steel Shelves - 150kg - 1000mm High
  • Material
    Steel
  • Colour
    Dark Grey
  • Number of Shelves
    3
  • Width
    1000mm
  • Height
    900mm
  • Depth
    300mm
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome