DWST83295-1 DS450 TouchSystem 2.0 Mobile Storage Box

DWST83295-1 DS450 TouchSystem 2.0 Mobile Storage Box

Order Code: ZT2604033SCopy

£143.99 Inc VAT (20%)


Description

Dewalt DWST83295-1 TOUGHSYSTEM 2.0 DS450 Mobile Storage Box The Dewalt DWST83295-1 TOUGHSYSTEM 2.0 DS450 Stackable Mobile Storage Box runs on chunky 8 Inch wheels, making it easy to transport a large load of tools over an uneven working environment. The detachable handle makes it smaller for storage in the work van and the IP54 rated seals make it dust and watertight to protect whatever you put inside. Dewalt Tracker Ready with a fixing point built in to allow a Tracker to be installed and the box tracked via DEWALT Tool Connect. The TOUGHSYSTEM Stacking system means you can customise the set up to your individual needs. Compatible with all TOUGHSYSTEM Products. Features: New Detachable Handle - For More Convenient Storage Of The Box & Allows For Use In Pick Up Trucks New 8 Inch PU Durable Wheels A high performance seal in the lid ensures they are dust tight and water jet resistant (IP65) to withstand the most severe weather New Easyclose Metal Wire Front Latches - Providing Easy One Handed Operation New Auto Stacking Latches - Intuitive, Easy To Use And Time Saving Latches For Connecting Modules Together New Wider & Stronger Handles - Better Ergonomics and Stronger New Half Module Compatibility - Allowing Half-Width Modules To Be Connected To The Box New Dewalt Tracker Ready New Metal Reinforced Padlock Eye - Providing Superior Security To The Contents New Name Panel Insert - Allowing Boxes To Be Labelled Up By End Users For Easy Identification Of Contents Specification: Width: 554mm Height: 685mm

See full description
Specifications for DWST83295-1 DS450 TouchSystem 2.0 Mobile Storage Box
  • Product Type
    Mobile Storage Box
  • Width
    554mm
  • Height
    685mm
  • IP Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome