Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Heat Recovery Unit HR100RS 230V White Bottom Access
By Vent-Axia
Order Code:
ZT5004743S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/heat-recovery-unit-hr100rs-230v-white-bottom-access/p/ZT5004743S
Add to quotation
View all General Purpose Metal Shelving
Description
Vent-Axia HEAT RECOVERY UNIT HR100RS 230V WHITE BOTTOM ACCESS NBR Whole House Ventilation 435004
Specifications
Specifications for Heat Recovery Unit HR100RS 230V White Bottom Access
Width
305mm
Height
240mm
Depth
160mm
Housing Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome