Internal shelf, max. load 100 kg, LxW 1100 x 800 mm, steel. Supplied = assembled. Width = 800 mm. Length = 1100 mm. Max. load = 100 kg. Material = steel. Finish = powder coated. Product type = shelves/inserts.