Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Metered Rack PDU 2U 32A 12xC13 4xC19
By Apc
Order Code:
ZT4792330S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
1099.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/metered-rack-pdu-2u-32a-12xc13-4xc19/p/ZT4792330S
Add to quotation
View all General Purpose Metal Shelving
Description
APC NetShelter Metered Rack PDU 2U 1PH 7.4kW 230V 32A 12x C13 and 4x C19 Outlets
Specifications
Specifications for Metered Rack PDU 2U 32A 12xC13 4xC19
Product Type
UPS Power Supplies
Input Connections
IEC 60309 32 A 2P + E
Colour
Black
Weight
3.36kg
Dimensions (W x D x H)
444x112x88mm
Cord Length
3.7m
Load Capacity
7400VA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome