Monster Racking T-Rax Corner Shelving Unit and 4x 90cm Garage Storage Bays Blue F1

Order Code: ZT5359209S

£349.99 Inc VAT (20%)


Description

De-junk your garage and get organized It's time for the long-awaited Spring clean! With these superb corner racking bundles you can be sure your precious storage space is maximised to ensure everything has a place on the shelf. These fantastic bundles come with one corner unit and 2 or 4 bays - just how much clutter do you have to organize?! Each shelf in the corner bay can hold a whopping 265kg whilst the standard T-Rax units can hold up to 280kg per shelf of evenly distributed weights. The blue steel shelves and solid MDF boards are adjustable giving you versatile storage for tools stock and much much more. Just like all our garage racking the T-Rax corner unit can be broken down into two handy workbenches. All you need is the FREE rubber mallet to help with assembly and the simple bolt-less fittings take minutes to put together. T-Rax Corner Shelving Bundle Each rack in these storage packages has some fantastic features including: * Strong storage shelves with five shelves per unit * Split each garage rack into two halves effectively creating handy workbenches or smaller shelves * Solid MDF boards for all shelves * Moulded feet provide extra sturdiness for the bottom of the racks & add the finishing touch to the tops * Easy to assemble with no bolts required thanks to the T shaped slots * Adjustable shelf heights so you can customise your units for storing larger items * Thick heavy duty steel with a powder coated blue finish That just leaves two things left to do measure your storage space then choose from these corner shelving systems: T-Rax Corner & 2 Bays Bundle * 1 x T-Rax corner unit measures: 90cm (w) x 180cm (h) x 45cm (d) * This has a weight tolerance of 265kg per shelf (for evenly distributed weights) * 2 x T-Rax racking units measure: 90cm (w) x 180cm (h) x 45cm (d) per bay * These bays have a weight tolerance of 280kg per shelf (for evenly distributed weights) * Put it all together and you've got a shelving system that measures 360cm (w) x 180cm (h) x 45cm (d) .. * .. and can hold up to 4125kg! T-Rax Corner & 4 Bays Bundle * 1 x T-Rax corner unit measures: 90cm (w) x 180cm (h) x 45cm (d) * The corner bay has a weight limit of 265kg per shelf (for evenly distributed weights) * 4 x T-Rax racking unit measures: 90cm (w) x 180cm (h) x 45cm (d) per bay * But these standard bays have a massive weight tolerance of 280kg per shelf (for evenly distributed weights) * Stand them all together (like in the picture above) and you've got a racking system that measures 540cm (w) x 180cm (h) x 45cm (d) .. * .. and can hold up to 6925kg (that's over 6 tonnes) ! Choose either (or both) of these bundles and we'll give you a FREE rubber mallet to help assemble the racking. What's more order by 2pm and we'll get these to you with FREE next working day delivery to UK mainland (excluding Scottish Highlands) Corner T-Rax Shelving Dimensions * Height: 180cm * Corner Depth (front to back) : 95cm * Width (widest points) : 126cm * Width (front) : 63cm * Depth (shortest side) : 45cm * Depth (longest side) : 90cm

See full description
Specifications for Monster Racking T-Rax Corner Shelving Unit and 4x 90cm Garage Storage Bays Blue F1
  • Colour
    Blue
  • Material
    MDF
  • Product Type
    Corner Shelving Unit
  • Height
    180cm
  • Finish
    Powder Coat
  • Shelf Capacity
    280kg per shelf
    265kg per shelf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome