Perforated Metal Cover, Zinc Plated, For Tray Shelves, Max. Load 120 Kg

Perforated Metal Cover, Zinc Plated, For Tray Shelves, Max. Load 120 Kg

Order Code: ZT2738725SCopy

£124.99 Inc VAT (20%)


Description

Perforated metal cover, zinc plated, for tray shelves, max. load 120 kg. Supplied = assembled. Finish = zinc plated. Material = sheet steel, galvanised. Height = 1150 mm. Width = 540 mm. Depth = 40 mm. Weight = 10 kg. Product type = accessories for environmental cupboards. Max. load 120 kg.

Specifications for Perforated Metal Cover, Zinc Plated, For Tray Shelves, Max. Load 120 Kg
  • Material
    Sheet Steel Galvanised
  • Supplied
    Assembled
  • Depth
    40mm
  • Height
    1150mm
  • Width
    540mm
  • Weight
    10kg
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome