Rack Switched PDU 1U 12A 208V 8xC13

Rack Switched PDU 1U 12A 208V 8xC13

Order Code: ZT3525518SCopy

£799.99 Inc VAT (20%)


Description

This APC Switched Rack PDU power distribution unit has a wide range of standardised PDU features that increase network efficiency, manageability and functionality. The output and input connections are (8)C13. Network management capabilities allow you to configure and manage rack PDUs from remote locations. It has a local current monitoring display that gives a visible warning in case of an overload. The remote individual outlet control provides real-time monitoring of connected loads. It has a multi-tier user access that enables you to restrict unauthorised use of outlets. This rack has a single input power source making it easy to install.

See full description
Specifications for Rack Switched PDU 1U 12A 208V 8xC13
  • Weight
    2.27kg
  • Colour
    Black
  • Product Type
    UPS Power Supplies
  • Load Capacity
    2300VA
  • RoHS Compliant
    Yes
  • Input Connections
    IEC 60320 C14
  • Maximum Input Current
    15A
  • Output Connections
    (8) IEC 60320 C13
  • Nominal Input Voltage
    200V, 208V, 230V
  • Nominal Output Voltage
    208V, 230V
  • Input Frequency
    50/60Hz
  • Dimensions (W x D x H)
    445x108x440mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome