Shelf, LxW 1600 X 610mm, 1+ Item

Order Code: ZT2675237S

£399.99 Inc VAT (20%)


Description

Shelf, LxW 1600 x 610 mm, 1+ item. Supplied = flat pack. Width = 610 mm. Length = 1600 mm. Colour = white. Product type = shelves/inserts. Complete with holder. Moulded chipboard finish in white.

Specifications for Shelf, LxW 1600 X 610mm, 1+ Item
  • Product Type
    Shelves/Inserts
  • Colour
    White
  • Supplied
    Flat Pack
  • Length
    1600mm
  • Width
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome