Shelf to Suit 1230MM Width Shelf Racking

Order Code: ZT1020394X

£11.99each Inc VAT (20%)
£71.94 minimum order value
QuantityPriceDiscount
1 - 9£11.990%
10 - 19£11.514%
20 +£11.038%

Minimum order quantity: 6.

Description

5 Shelves
This racking system has uprights and beams made of medium gauge steel with a corrosion resistant powder coating and rubber feet to protect the floor. It is easy to assemble, interlocking with no nuts and bolts to worry about. The shelves are easily adjustable and can take up to 100kg UDL (uniformly distributed load) with the rack being fixed to a wall.

See full description
Specifications for Shelf to Suit 1230MM Width Shelf Racking
  • MFR Part No.
    MTL-405-8700K
  • Depth
    12mm
  • Type
    Heavy Duty Additional Shelf Kit
  • Additional Features
    Tools Required
    Corrosion Resistant powder coating
    Rubber feet to protect the floor
    Self Assembly
  • Width
    599mm
  • Colour
    Dark Grey
  • Height
    1209mm
  • To Suit
    Matlock Heavy Duty 1230mm Width Shelf Racking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome