Shoe Rack Zinc Plated for Left-Hand and Middle Compartment WxD 390 x 470 mm

Order Code: ZT4129895S

£189.99 Inc VAT (20%)


Description

Shoe rack, zinc plated, for left-hand and middle compartment, WxD 390 x 470 mm. Height = 20 mm. Width = 390 mm. Depth = 470 mm. Material = steel, zinc plated. Product type = cloakroom lockers. Made in Germany. Easy insertion. The practical addition to the Pavoy fire brigade cupboard. Zinc plated shoe rack, as shoe shelf, for left-hand and centre compartment, AB 400.

See full description
Specifications for Shoe Rack Zinc Plated for Left-Hand and Middle Compartment WxD 390 x 470 mm
  • Height
    20mm
  • Width
    390mm
  • Product Type
    Cloakroom Lockers
  • Depth
    470mm
  • Material
    Steel, Zinc Plated
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome