Shoe Storage Bench w/Cushion 7 Compartments Adjustable Shelves White and Grey

Order Code: ZT3352129S

£82.99 Inc VAT (20%)


Description

Large Capacity: Features seven compartments of different size to hold 10 pairs of shoes (standard size) You can also put keys and purses in the drawerComfortable Cushion: A thick padded cushion with linen touch fabric offers a comfortable seat while you change shoes. And it is fixed on the bench with 6 velcros to avoid slipperyFlexible Shelves: The middle shelf on left and right side is 3 and 5 position adjustable respectively to meet your different storage needsSturdy Build: Made of quality E1 grade particleboard, the hallway bench is sturdy enough to hold 100kg at a timeOverall Dimension: 101L x 29W x 47.5H cm. Weight Capacity: 100kg (Overall) , 2.5kg (Drawer) , 2.5kg (Each Compartment) Assembly required

See full description
Specifications for Shoe Storage Bench w/Cushion 7 Compartments Adjustable Shelves White and Grey
  • Load Capacity
    100kg
  • Product Type
    Shoe Storage Bench
  • Colour
    White and Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome