3-in-1 Convertible Aluminium Sack Truck, with Long Flatbed

Order Code: ZT3413530S

£539.99 Inc VAT (20%)


Description

A tall, versatile sack truck, that converts quickly into a long flat-bed or 4 wheel 45º sack truck.1350mm length flatbed - for larger loads.Folding flatiron, L x W: 455 x 225mm.Load capacity: 300kg (upright position) , 500kg (flatbed position) .On 260mm dia. puncture-proof wheels, (flatbed on 2x 125mm dia. rubber tyred castors) .Upright L x W x H: 500 x 510 x 1350mm, (flatbed H: 1150mm) .Weight 21kg.

Specifications for 3-in-1 Convertible Aluminium Sack Truck, with Long Flatbed
  • Product Type
    Sack Truck
  • Wheel Diameter
    260mm
  • Weight
    21kg
  • Material
    Aluminium
  • Castor Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome