3-in-1 Sack Truck With Fixed & Folding Toe Plate

3-in-1 Sack Truck With Fixed & Folding Toe Plate

Order Code: ZT3081764SCopy

£319.99 Inc VAT (20%)


Description

Capacity kg: 250.
Colour: Red.
Footiron Depth mm: 300.
Footiron Width mm: 600.
Material: Steel.
No. of Wheels: 2.
Overall Handtruck Height mm: 1275.
Overall Height mm: 1275.
Overall Width mm: 600.
Platform Length mm: 620.
Platform Width mm: 300.
Product Type: 3 in 1 handtrucks.
Toe Plate Depth mm: 300.
Toe Plate Length mm: 300.
Toe Plate Width mm: 600.
Vertical Height mm: 1275.
Weight kg: 20.
Wheel Diameter mm: 250.
Wheel Type: Pneumatic.
Width mm: 600.Capacity 250kg. Multi-purpose sack truck, platform truck or 45º barrow. Ideal for use on rough terrain. H x W x D (sack truck) : 1275 x 600 x 470mm. On 250mm dia. pneumatic tyred wheels & 125mm dia. rubber tyred castors. Weight 19kg.

See full description
Specifications for 3-in-1 Sack Truck With Fixed & Folding Toe Plate
  • Colour
    Red
  • Material
    Steel
  • Overall Width
    600mm
  • Overall Height
    1275mm
  • Capacity
    250kg
  • Wheel Type
    Pneumatic
  • Wheel Diameter
    250mm
  • Number of Wheels
    2
  • Width
    600mm
  • Weight
    20kg
  • Toe Plate Length
    300mm
  • Vertical Height
    1275mm
  • Toe Plate Width
    600mm
  • Footiron Depth
    300mm
  • Platform Width
    300mm
  • Footiron Width
    600mm
  • Platform Length
    620mm
  • Toe Plate Depth
    300mm
  • Overall Handtruck Height
    1275mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome