Aluminium Sack Truck, Footplate WxD 280 X 250mm, Aluminium, Solid Rubber Tyres

Order Code: ZT2681596S

£799.99 Inc VAT (20%)


Description

Aluminium sack truck, footplate WxD 280 x 250 mm, aluminium, solid rubber tyres. Supplied = partially assembled. Product type = modular sack trucks. Model = without runners, with footplate. Feature = very light, puncture proof. Max. load = 200 kg. Footplate width = 280 mm. Footplate depth = 250 mm. Material = aluminium. Footplate material = aluminium. Height = 1310 mm. Width = 500 mm. Wheel type = solid rubber tyres. Wheel diameter = 250 mm. Wheel bearing = plain bearing. Colour = aluminium silver. Weight = 7.2 kg. High quality and very lightweight sack truck made of die cast aluminium. Space saving storage thanks to folding footplate. Versatile and adaptable due to a wide range of modular accessories. Sustainable use due to guaranteed availability of spare parts for all components. Ideal for easy and safe transport of sacks, crates, bins and cartons as well as parcels, moving boxes, washing machines and refrigerators. The modular design of the sack trucks makes them very easy to assemble. Every preconfigured sack truck is comprised of a frame, a footplate and a set of wheels. These three components are also available individually in different designs and materials. Every truck is very easy to convert or upgrade. Functional accessories can be used to retrofit the truck to suit its intended use, for example by adding pads to aid the transport of fragile items. Worth underscoring are the frame connectors made of high quality gravity die cast aluminium. They are not only attractive to look at, but are also extremely sturdy and fit tightly, thereby lending the sack truck frame its exceptional torsion resistance. The frame of the sack truck is made of high quality and very lightweight aluminium. Delivered partially assembled - easy final assembly.

See full description
Specifications for Aluminium Sack Truck, Footplate WxD 280 X 250mm, Aluminium, Solid Rubber Tyres
  • Colour
    Aluminium Silver
  • Material
    Aluminium
  • Product Type
    Modular Sack Trucks
  • Load Capacity
    200kg
  • Supplied
    Partially Assembled
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    250mm
  • Footplate Depth
    250mm
  • Wheel Bearing
    Plain Bearing
  • Footplate Width
    280mm
  • Width
    500mm
  • Weight
    7.2kg
  • Height
    1310mm
  • Footplate Material
    Aluminium
  • Additional Features
    Lightweight
    Puncture Proof

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome