Aluminium Sack Truck, Footplate WxD 450 X 160mm, Black, Pneumatic Tyres

Order Code: ZT2681920S

£799.99 Inc VAT (20%)


Description

Aluminium sack truck, footplate WxD 450 x 160 mm, black, pneumatic tyres. Supplied = partially assembled. Product type = modular sack trucks. Model = without runners, with footplate. Feature = very light. Max. load = 200 kg. Footplate width = 450 mm. Footplate depth = 160 mm. Material = aluminium. Footplate material = sheet steel, powder coated. Height = 1310 mm. Width = 500 mm. Wheel type = pneumatic tyres. Wheel diameter = 260 mm. Wheel bearing = roller bearing. Colour = aluminium silver, jet black RAL 9005. Weight = 7.4 kg. High quality and very lightweight sack truck made of die cast aluminium. Space saving storage thanks to folding footplate. Versatile and adaptable due to a wide range of modular accessories. Sustainable use due to guaranteed availability of spare parts for all components. Ideal for easy and safe transport of sacks, crates, bins and cartons as well as parcels, moving boxes, washing machines and refrigerators. The modular design of the sack trucks makes them very easy to assemble. Every preconfigured sack truck is comprised of a frame, a footplate and a set of wheels. These three components are also available individually in different designs and materials. Every truck is very easy to convert or upgrade. Functional accessories can be used to retrofit the truck to suit its intended use, for example by adding pads to aid the transport of fragile items. Worth underscoring are the frame connectors made of high quality gravity die cast aluminium. They are not only attractive to look at, but are also extremely sturdy and fit tightly, thereby lending the sack truck frame its exceptional torsion resistance. The frame of the sack truck is made of high quality and very lightweight aluminium. Delivered partially assembled - easy final assembly.

See full description
Specifications for Aluminium Sack Truck, Footplate WxD 450 X 160mm, Black, Pneumatic Tyres
  • Material
    Aluminium
  • Colour
    Gentian Blue
  • Product Type
    Modular Sack Trucks
  • Supplied
    Partially Assembled
  • Load Capacity
    200kg
  • Wheel Type
    Pneumatic Tyres
  • Footplate Depth
    160mm
  • Wheel Diameter
    260mm
  • Wheel Bearing
    Roller Bearing
  • Footplate Width
    450mm
  • Width
    500mm
  • Height
    1310mm
  • Weight
    7.4kg
  • Additional Features
    Lightweight
  • Footplate Material
    Sheet Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome