0
1

DB4 Dispensing Bund Base Unit - Suitable for 2 x 205 Litre Drums

Order Code: ZT3141549S

£559.99 Inc VAT (20%)


Description

A versatile polyethylene drum storage pallet, consisting of base unit with sump and optional shelf for the stacking of up to 4 x 205ltr drums in a horizontal position. Excellent chemical resistance. Please note DBC is the cradle and DB4 is the base unit.

Features & Benefits
- Dimensions: 1390mm x 1250mm x 490mm
- Sump Capacity: 400 Litre
- Product Weight: 50kg
- UDL: 1250kg
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for DB4 Dispensing Bund Base Unit - Suitable for 2 x 205 Litre Drums
  • Product Type
    Drum Storage Pallet
  • Weight
    50kg
  • Sump Capacity
    400L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome